
Description
Ideal for attaching to threaded rod, concrete, steel or wood surfaces. Requires no screws, rivets or special tools for assembly. J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability. Link to J-Hooks in one of multiple color options to aid in pathway identification and organization. Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations. nVent CADDY Cat HP components easily attach to any siz e nVent CADDY Cat HP J-Hook.
Features
- Provides proper support of cabling (CAT5e and higher)
- CADDY fasteners easily attach to any size CADDY CAT LINKS J-hook
- cULus Listed and complies with NEC and TIASM requirements for structured cabling systems
- Cost effective alternative to expensive cable tray
Specification Description
Material: Steel
Finish: CADDY ARMOUR
Hole Size ("): 3/8"
Static Load (lb): 200 lb
3:1
Specifications:
Type | J-HOOKS |
---|---|
UNSPSC Code | 31162606 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.