PANDUIT | CBOT24K
Tak-Ty Cable Organizing Kit

MFR PART #  CBOT24K
PART #  364931
Minimum 1 Each
In Stock

Description

Cable bundle organizing tool, tool kit contains jacket cover with hook and loop fastener, green insert and yellow insert.Green Insert recommended for cable outer diameter range: 0.18" (4.6mm) - 0.25" (6.3mm).Yellow Insert recommended for cable outer di ameter range: 0.23" (5.9mm) - 0.31" (7.9mm).

Applications

TX5500 Category 5e UTP, TX6000 Category 6 UTP, TX6500 Enhanced Category 6, TX6A 10Gig Category 6A

Features

  • Reduces cable installation time up to 50% compared to traditional methods
  • Arranges 24 cables prior to applying Panduit Tak-Ty(TM) Hook & Loop Cable Ties
  • Optimizes bundle size and improves installed appearance
  • Two inserts handle multiple network cable diameters
  • Unique design allows twist-free bundling from the end or the middle of bundle
  • Smooth edges; safe for use on network cables preventing cable abrasion
  • Ergonomic fit and compact design
  • Impact resistant material and low friction design to glide smoothly across cable bundle

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.