PANDUIT | CBX1BL-A
Surface Mount Box, 1 Port, Black

MFR PART #  CBX1BL-A
PART #  287175
Minimum 1 EACH
In Stock

Features

  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Cable entry from side and rear knockouts and from opening in center of base
  • CBXJ2 and CBX2 include built-in removable blank to add a second module
  • Optional adhesive labels available

Specification Description

1-Port Low Profile Surface Mount Box
Style: Low Profile
Number Of Ports: 1
Color: Black
Label Type: Optional Adhesive
Material: ABS
Overall Size: 1.01 Inch Width x 0.9 Inch Height
Number Of Adhesive Strips: 1
Dimension: 1.89 Inch Length x 1.03 Inch Width x 0.35 Inch Height (48.1 mm x 26.3 mm x 8.9 mm)

Specifications:

Color BLACK
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 1
UNSPSC Code 31162307

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.