CORNING | CCH-CP12-G7
Closet Connector Housing (CCH) Panel, SC adapters, Duplex, 12 fiber, 50 µm multimode (OM2)

MFR PART #  CCH-CP12-G7
PART #  250688
Minimum 1 EACH
In Stock

Description

Corning Cable Systems Closet Connector Housing Panels (CCH-CP) are offered in a variety of fiber counts for use with LANscape Solutions hardware products for a "one-size-fits-all" approach. Used with factory-installed or field-installable connectors, t he

Applications

Enterprise Networks, Data Center LAN/SAN

Features

  • Universal Design Approach
  • Broadest Range of Fiber Count and Adapter Type
  • Colored Icon Labeling

Specification Description

Fiber Category: 50 µm MM (OM2)
Product Type (FOH): Panels and Modules
Fiber Count: 12
Number of Adapters per Panel: 6
Adapter Housing Color: Black
Adapter Housing Material: Composite
Adapter Insert Material: Ceramic
Adapter Type: SC duplex

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Connector Type SC DUPLEX
Enclosure Type LANSCAPE(CCH/WCH)
Fiber Count 6