TRANSITION NETWORKS | CFETF1013-110
100BASE-TX (RJ45) TO 100BASE-FX 1300 nm MM (SC) 2KM

MFR PART #  CFETF1013-110
PART #  387559
Minimum 1 Each

Description

Round trip delay of only 40 bit times - far below the Class II rating of 92 bit times.. Auto-Negotiation (802.3u) Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link. AutoCross Automatically dete cts and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration. Link Pass Through Link Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal. Far End Fault (FEF) A troubleshooting feature that is generally used in conjunction with Link Pass Through to notify both end devices of a loss of link. Automatic Link Restoration Transition Networks’s converters will automatically re-estab lish link in all network conditions. Pause (IEEE 802.3xy) Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed. Remote Firmware Upgrade. Point System Chassis Can be used with any Point System Chassis.

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 100BASET
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.