C2G | CG29548 | CG29548
TruLink VGA to Composite PC-TV Video Adapter, Black Finish

MFR PART #  CG29548  | CG29548
PART #  728556
Minimum 1 Each
Call for Availability

Description

This PC to TV Video Converter allows you to convert the VGA video signal from your computer to a Composite Video or S-Video signal which allows you to connect your PC, Mac or other VGA device to your TV or projector. This is useful when connecting your computer to an older TV or projector for large screen viewing. The converter kit includes a USB power adapter so it can draw power from your computer instead of requiring a dedicated outlet. This small footprint of this device makes it easy to carry w hen traveling and allows it to fit into tight spaces. The menu options allow for customization of display adjustment settings ensuring optimal presentation of the computer content.

Features

  • Compatible with any operating system
  • 2D flicker filter provides perfect static image quality
  • Resolutions up to 1024x768x85Hz
  • Supports VGA, Composite and S-Video output
  • Supports: PAL or NTSC
  • Warranty: 1 year
  • Color: Black

Specifications:

Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.