C2G | CG40814 | CG40814
HDMI Converter Switch, HDMI Female/VGA Female/3.5 MM Female to HDMI Female, 100 to 240 Volt AC Input, 5 Volt/1 Ampere Output, 5’ Length Cable, Steel, Black

MFR PART #  CG40814  | CG40814
PART #  898704
Minimum 1 Each
Call for Availability

Description

The HDMI, VGA, and Audio to HDMI Converter Switch is an ideal solution for connecting an HDMI source device, such as a Blu-ray player, and a VGA and audio source device, such as a laptop computer, to a single HDMI port on an HDTV or projector. This con verter switch automatically converts VGA and audio signals to an HDMI audio/video signal without driver installation or software and offers automatic or manual switching modes to switch between the HDMI and VGA + audio source devices. This converter is designed for applications where the projector or display only has an HDMI input, but the devices being used have a mix of ports, e.g. laptop (VGA) and Blu-ray (HDMI), and must be connected to the projector or display. This application is common in cla ssrooms and conference rooms where this converter simplifies the user experience by eliminating the need for additional adapters, and allows the projector or display to remain on the same input for all connected devices. Additionally, the automatic swi tching mode allows the user to switch between devices by simply powering on the device they want to see on the display. This converter is easy to set up and configure, simply select your switching mode (automatic or manual), connect your source devices to the switch converter, then connect the switch converter to an HDTV or projector.

Features

  • Select between VGA and audio or HDMI and convert to an HDMI signal
  • Plug and play
  • Supports up to a 1080p resolution
  • HDCP compliant

Specifications:

Type AV SWITCH
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.