C2G | CG50219 | CG50219
VGA Video Cable, Male/Male, 30 Volt, 75’ Length, 28 AWG Conductor, CMG Rated, Aluminum Foil Shield, PBT Housing, Black, Nickel Plated

MFR PART #  CG50219  | CG50219
PART #  728476
Minimum 1 Each
Call for Availability

Description

The Select VGA Video Cable is perfect for source to display connectivity for in-home desktop or in-wall commercial applications which require video resolutions of up to QXGA (2048x1536). The CMG rated jacket provides a solution for in-wall applications , while the low-profile, rounded connectors make installing in tight spaces, such as a projector mount pole, easy. This cable is designed to support high resolution video applications over long distances of up to 150ft. All 15 pins are wired providing support for DDC2 (E-DDC) and Extended Display Identification Data (EDID) signals, i.e. communication of the display’s capabilities, ensuring that the content from the source is sent at the optimal resolution for the display.

Features

  • Perfect for Source to Display Connectivity for In-Home Desktop or In-Wall Commercial Application
  • The CMG Rated Jacket Provides a Solution for In-Wall Applications, While the Low-Profile, Rounded Connectors Make Installing in Tight Spaces, Such as a Pro jector Mount Pole, Easy
  • Supports Video Resolutions of up to QXGA
  • Designed to Support High Resolution Video Applications Over Long Distances
  • Small-Diameter Cable
  • Low Profile HD15 Connectors
  • Designed to Meet Stringent Building Codes for Placement of LVoltage Wiring within a Commercial Environment
  • Tinned Copper Braiding Provides 92 Percent Shielding
  • Lifetime Warranty

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.