C2G | CG54439 | CG54439
USB-C Dual Display MST Docking Station with HDMI, DisplayPort, VGA and Power Delivery up to 65W - 4K 30Hz
Description
The USB-C Dual Display MST Docking Station with HDMI, DisplayPort, VGA and Power Delivery connects to USB-C or Thunderbolt 3 enabled laptops and is the perfect hybrid dock for an office desktop solution or when traveling for business - making it ideal for inside and outside reps that need the essential connectivity while in the office or on the go. This docking station has been tested with Windows, Mac, and Linux operating systems. It is compatible with all three operating systems - please note that the MST feature is only compatible with Windows.
Features
- Multi-Stream Transport (MST)
- Supports dual display resolutions up to 1920 x 1080 at 60Hz
- Supports HDMI resolutions up to 4K (3840 x 2160) at 30Hz
- Supports DisplayPort resolutions up to 4K (3840 x 2160) at 30Hz
- Supports VGA resolutions up to 1920 1080 at 60Hz
- Backward compatible with USB 3.0 and USB 2.0
- Compatible with Windows, Mac, and Linux operating systems
- 3 USB-C ports for device connection to charge, transfer data and display video
- Storage compartment for included USB-C M/M cable
- ludes 60W USB-C power supply
Specifications:
UNSPSC Code | 52161500 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.