PANDUIT | CGJ640UA
Jumper Kit, (2) #6 AWG (16mm2) Jumper Kits, Factory Terminated On Both Ends With 90 Degrees Reverse Bent Lugs, .16 oz. (5cc) of Antioxidant, (2) Grounding Stickers, (8) each #10-32 and M5 Bonding Studs and (16) each #10-32 and M5 Bonding Nuts, Length 40"

MFR PART #  CGJ640UA
PART #  354319
Minimum 1 Each
Call for Availability

Description

Two #6 AWG (16mm) jumpers; factory terminated on both ends with 90 reverse bent lugs; provided with .16 oz. (5cc) of antioxidant, two grounding stickers, eight each #10-32 and M5 bonding studs and sixteen each #10-32 and M5 bonding nuts.

Features

  • Bond the front and back cabinet rails to the cabinet grounding busbar
  • Patent pending hardware incorporates paint piercing serrations to create a bond point between the cabinet rail and lug; hardware never needs to be removed for new equipment installations
  • Both ends are factory terminated with reverse bent lugs that save space, confining the connection to one RU
  • Available in three lengths, 20", 30", and 40" to satisfy a wide range of cabinet rail depths
  • Engineered to comply with US and International grounding requirements

Specifications:

Application RACK/CABINET/ENCLOSURE
Component JUMPER KITS
Connection Type MECHANICAL
UNSPSC Code 43223306

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.