QUAM-NICHOLS COMPANY | CIS2/45
3-gang Call-In Station, 45O, Vandal-Resistant, Stainless Steel

MFR PART #  CIS2/45
PART #  320424
Minimum 1 EACH
Call for Availability

Description

The CIS2/45 is a 3-gang, vandal-resistant call-in station with integral speaker/microphone comprised of a 30C25Z45OT - 3" square frame loudspeaker with a 2.35 oz. ceramic magnet, 45 Ohm impedance, and a moisture resistant cone - and a momentary (normal ly open) push-to-call button. Three (3) interwoven, steel security screens are mounted between the faceplate and loudspeaker. Tamper resistant, 6-32 x 1" ’pin-in-torx’ hardware included.

Must be a reseller to purchase this product.

Features

  • Call-In Station with a 45 Ohm Impedance
  • 3-Gang
  • Vandal-resistant
  • Stainless Steel Finish

Specifications:

Type OTHER STATIONS

Spec Sheet

Spec Sheet