PANDUIT | CJ5E88TWH
Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, White, T Style

MFR PART #  CJ5E88TWH
PART #  212937
Minimum 1 EACH
In Stock

Description

Mini-Com Module, Category 5e, Unshielded Twisted Pair (UTP), 8 Port 8 Wire, White, T Style. Exceed requirements of ANSI/TIA-568-C.2 Category 5eabd ISO 11801 Class D channel standards. Exceed ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Each jack is 100 percent tested to ensure NEXT and RL performance and is individually serialized for traceability. Utilize patent-pending enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining cable pair geometry and eliminating conductor untwist. Contacts plated with 50 microinches of gold for superior performance. No punchdown tool required; termination tool (CGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Red termination cap designates Category 5e performance. Terminate 4-pair, 24 û 22 AWG, 100 ohm, solid twisted pair cable. Universal termination cap is color-coded for T568A and T568B wiring schemes. Can be clearly identified with optional labels and icons. Compatible with Mini-Com Modular Patch Panels, Faceplates, and Surface Mount Boxes.

Specifications:

Category CATEGORY 5E
Color WHITE
Number of Ports 1
Termination IDC
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.