SERVER TECHNOLOGY | CL-12HDYL454A3
Sentry 2U Rack Mount Smart CDU Expansion Unit With Dual Infeeds and PIPS, Outlets: (12) IEC 60320/C19, Input: 208 Volt, 3-Phase Wye, 50/60 Hz, 20 Amp, Input Cord: (2) NEMA L21-20P Plug, 10 ft (3 m) Cord, 3 x LED Amp Meter Display

MFR PART #  CL-12HDYL454A3
PART #  558295
Minimum 1 EACH
Call for Availability

Features

  • High-density- Dual-input power feeds, 2U horizontal mounting with (12) IEC 60320 C19 Outlets
  • High power distribution- (2) 208 Volt 3-Phase 20/30 Amp input feed options
  • Input current monitor- PIPS technology precisely measures the power of each input feed. On-site verification of the input current with the LED display, remote verification via browser or serial of all power parameters- voltage, current, power, VA, kW hr, power factor and crest factor
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Traps and alerts- Provide automated SNMP-based alarms and email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two temperature and humidity probes and reports conditions thru the Web interface
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • Sentry Smart horizontal PDU with dual 3-Phase infeeds and Per Inlet Power Sensing (PIPS)

Specifications:

Number of Outlets 12
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet