COMMAND ACCESS TECHNOLOGIES | CL180EU 24V L6 626 SFIC
Cylindrical Lock, Electrically Unlock, 24 Volt AC/DC, 150 Milliampere, 3 Watt, Satin Chrome, With Trim, Lever, SFIC, For Storeroom

MFR PART #  CL180EU 24V L6 626 SFIC
PART #  CS475824
Minimum 1 EACH
In Stock

Features

  • Low Current Draw
  • The Command Access CL1 is a High Quality Grade 1 Cylindrical Lock with the Look and Feel our Customers have Come to Expect from Leading Brands, but at a Significantly Lower Price
  • The CL1 is an Ideal Solution for that Project Where a Brand Name Electrified Product is not Specified or Required Yet a High Quality and Economical Solution is Desired
  • Latchbolt Retracted by Key Outside or Lever Inside
  • Switched Power Allows Outside Lever to Retract Latchbolt
  • Inside Lever is Always Free forImmediate Egress
  • Made in USA

Specifications:

Cylinder Type PREPARED FOR SFIC, LESS CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway PREPARED FOR SFIC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other 2-3/4" DEADLATCH
Product Type ELECTRIFIED CYLINDRICAL LOCK
Sales Category ELECTRIC CYLINDRICAL LOCK
Throughbolt Pattern 70 MM CENTER TO CENTER
Solenoid Duty CONTINUOUS DUTY
UL Listing UL LISTED
Voltage SELECTABLE 24V AC OR DC
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.