CODELOCKS LLC | CL5210BB-BS
Electronic Lock Latchbolt, Heavy Duty, Tubular, Mortise, Back to Back, 80 User, 7-5/8" Height, Zinc Alloy, PVD Brushed Steel, For Left/Right Hung Door

MFR PART #  CL5210BB-BS
PART #  CS428817
Minimum 1 Each
Call for Availability

Features

  • Allows up to 80 User Codes 4, 5 or 6 Digits Long
  • Tamper Time Out and Low Battery Warning
  • Connections for Remote Release by Reception Desk Button
  • Suitable for Internal and External Use
  • Suitable for High Traffic Use
  • Multiple User Code
  • Alarm Release Ided
  • Code Free Entry
  • Allows up to Ten One-Time User Codes to be Entered
  • Connections for Remote Release by Reception Desk Button
  • Front Change Cylinder
  • Two Coded Plates for Installation on Both Sides of the Door
  • Provides Coded Access in Both Directionternal Use Only

Specifications:

Cylinder Type 6-PIN STD CYLINDER
Design TUBULAR ROUND LEVER W/RETURN
Finish US26D SATIN CHROME
Function STOREROOM
Locking State FAIL-SECURE (POWER TO UNLOCK)
Keyway SCHLAGE C
Product Type CYLINDRICAL PUSHBUTTON LOCK
Sales Category ELECTRIC BAT OP CYL LOCK
Other PUSHBUTTON, CARD OR BIO LOCK
Solenoid Duty INTERMITTENT DUTY
Voltage BATTERY
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.