CODELOCKS LLC | CL5510 IC BS
Electronic Lock, Tubular Mortise Latch, Smart, Non-Handed, 12-Back-Lit Keypad, Spring Loaded Spindle, SFIC, 7-3/4" Height, Zinc Alloy, Brushed Steel, For Left/Right Hung Door

MFR PART #  CL5510 IC BS
PART #  CS113187
Minimum 1 EACH
Call for Availability

Features

  • Up to 350 Users
  • 100 Phone Client
  • 100 Client User Code
  • 150 Client Smart Card
  • 12 Button Back-Lit Keypad
  • Keyless Entry No Lost Keys
  • NetCode Generation Technology
  • Set up to 10 Code Free Access Periods
  • Suspend and Restore any or all Clients
  • Tubular Lypad Indicates Locked/Unlocked Status
  • Tamper Time Out and Low Battery Warning
  • Manage and Operate Locks Via Smartphone
  • Personal Wireless Connectivity for Management
  • Simple Upgrade from CL5000 Range Using Same Fixings
  • Auxiliary Connections Enabling FoDifferent Modes of Operation
  • Suitable for High Traffic Use
  • Multiple Access Method
  • Manage Via Smartphone
  • Keep Track with Audit Trail

Specifications:

Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US32D SATIN STAINLESS STEEL
Function STOREROOM
Keyway PREPARED FOR SFIC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type MORTISE PUSHBUTTON LOCK
Sales Category ELECTRIC BAT OP MORTISE LOCK
Solenoid Duty INTERMITTENT DUTY
Voltage BATTERY
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.