STANLEY DOOR CLOSERS | CLD-3551 689 SN
Door Closer, Standard, Parallel Arm, 15 Percent Spring Adjustment, Aluminum, With Sex Nut and Bolt, Wood Machine Screw

MFR PART #  CLD-3551 689 SN
PART #  CS512843
Minimum 1 EACH
Call for Availability

Features

  • Controls the Door Through the Entire Opening and Closing Cycles by Providing Adjustable Backcheck Upon Opening and Adjusting General and Latch Speeds Through the Closing Cycle
  • Door Closers are Equipped with a Separate Hydraulic Valve Adjustment to Dela y the Closing Speed from 180 to 70 Degrees of Door Opening Range
  • ADA Compliant

Specifications:

ADA Compliant ADA COMPLIANT
Finish US28 ALUMINUM PAINTED
ANSI Grade ANSI GRADE 1
Mounting HINGE SIDE, TOP JAMB, OR PARALLEL
Arm Type REGULAR (NON-HOLD-OPEN)
Product Type SURFACE APPLIED
Body Material ALUMINUM
Sales Category DOOR CLOSER
Closer Size ADJUSTABLE 1 THROUGH 4
UL Listing UL LISTED
Fastener Type SEX NUTS AND BOLTS
Warranty 10 YEAR LIMITED
Hole Centers Horz-Inches 11-1/8
Hole Centers Vert-Inches 1
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.