CORNING | CLEANER-UNIV-CASS
Fiber Optic Cleaning Cassette, Universal, offers more than 500 cleanings

MFR PART #  CLEANER-UNIV-CASS
PART #  234819
Minimum 1 EACH
In Stock

Description

Corning Cable Systems Universal Connector Cleaning Cassette is designed for effective cleaning of all fiber optic connectors with an accessible ferrule including MTP, MT-RJ and the Unicam MT-RJ and MTP connectors. The cassette will work on pinned as well as pinless connectors and is the only cleaning cassette that will clean the pinned MT-RJ and MTP connectors. With three clearly marked zones for MT-RJ pinned, MTP connector pinned and pinless connectors, the pin clearance runner behind the cleanig strip allows the cleaning strip to fit between the connector pins. With the cleaning instructions permanently marked on the cassette, the compact size and disposable design make it an excellent cleaning solution.

Specification Description

Product Type (FOJP): Accessories
Dimensions (HxWxD) (Metric-cm): 10.2x6.3x2.5 cm
Dimensions (HxWxD) (US): 4x2.5x1 in

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Fiber Type CONSUMABLE KITS
Type FIBER

Spec Sheet

Spec Sheet