COMNET COMMUNICATION NETWORKS | CLLFE8POEC
Ethernet Over Coax Extender, 8-Port, RJ45 Connector, 12 to 15 Volt DC, 12 Watt, 6.1" Length 5.3" Width 1.1" Height

MFR PART #  CLLFE8POEC
PART #  746199
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Transmits Individual Ethernet Data Channels with PoE+ Power Injection or Pass-Through PoE+ Over Standard UTP or Coaxial Cable
  • Extends Ethernet Upto 5000 Feet at 10 Mbps or 2,000 Feet at 100 Mbps Over Coaxial Cable
  • Extended Temperature Operation From-40 to 75 Deg C
  • Extended Pass-Through PoE Meets the IEEE 802.3At Standard for Power Over Ethernet
  • Full 10/100 Mbps Bandwidth
  • Supports Multicast, Unicast and Jumbo Frame
  • Symmetric Bandwidth Provides Consistent Upload and Download with Virtually Zero Pack Loss Over the Total Usable Distance
  • Type Tested to RFC-2544 TCP/IP Network Bandwidth Packet Transmission Standards
  • User-Selectable Data Rate for Maximum Bandwidth and Transmission Distance Utilization Complies with All Major IEEE Standards and RFC Network Protocols for UDP, TCP/IP, HTTP/HTTPs
  • Tested and Certified by an Independent Laboratory for Full Compliance with the Environmental Requirements of NEMA TS-1/TS-2 and Caltrans Traffic Signal Control Equipment Specifications
  • LED Status Indicators Confirm Operating Status
  • Made in USA

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.