COMNET COMMUNICATION NETWORKS | CLLFE8POEU
Ethernet Extender, 8-Port, UTP Cable, RJ45 Connector, Local Position, 48 to 56 Volt DC, 240 Watt, 6.1" Length x 19" Width x 1.75" Height, With 30 Watt PSE PoE+

MFR PART #  CLLFE8POEU
PART #  746200
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Full 10/100 Mbps Bandwidth
  • Supports Multicast, Unicast and Jumbo Frame
  • Symmetric Bandwidth Provides Consistent Upload and Download with Virtually Zero Packet Loss Over the Total Usable Distance
  • User Selectable Data Rate for Maximum Bandwidth and Transission Distance Utilization
  • Complies with All Major RFC Network Protocols for UDP, TCP/IP, HTTP
  • Transmits Individual Ethernet Data Channels with PoE+ Power Injection or Pass Through PoE+ Over Standard UTP or Coaxial Cable
  • Status Indicating LED’s Provie Rapid Indication of Critical Operating Parameters
  • Extends Ethernet up to 3000 Foot (914 Meter) at 10 Mbps or 2000 Foot (610 Meter) at 100 Mbps Over UTP Cable
  • Extends Ethernet up to 5000 Foot (1524 Meter) at 10 Mbps or 2000 Foot (610 Meter) at 100 Mbps Over Coaxial Cable
  • Comfit Standard Form Factor is Interchangeable Between Standalone or Rack Mount Use
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.