PANDUIT | CLRCVR2-1
Clear insulating cover for HTCT2-2-1 copper compression HTAP

MFR PART #  CLRCVR2-1
PART #  CLRCVR2-1
Available in 1 Each increments
Minimum 1 Each
In Stock

Description

Clear HTAP Cover For HTCT No. 2 American Wire Gauge (AWG), Made of high impact plastic to provide high impact strength and 360 degree inspections of crimped connection to assure the crimp is complete and the correct die was used, Incorporate dual self- latching spring loaded latches and supplied with two Panduit UL 94 V-0 cable ties to allow for easy snap-on assembly and ensure covers are secured, Low profile design minimizes space requirements, Each cover half supports installation information label s inside plastic retainer strips to allow labels to be viewed on either side of cover and to protect labels from being removed, Incorporate molded in flash barriers which encompass the HTAP installation providing protection against electrical flash ove r, UL 94 V-0 flame rating and oxygen index of 28 providing self-extinguishing, flame retardant properties, Part number, voltage rating, temperature rating and HTCT part number molded into cover for easy identification.

Specifications:

UNSPSC Code 39121405

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.