PELCO | CM6800-96X16
CM6800 Matrix Switcher/Controller. 96 Video Inputs, 16 Video Outputs, NTSC, 120 V AC, 50/60 hz. Economical, Fully Integrated Package and Highly Versatile

MFR PART #  CM6800-96X16
PART #  240108
Minimum 1 EACH

Description

Matrix Switcher/Controller. 96 video inputs, 16 video outputs, NTSC, 120 V AC, 50/60 Hz. Economical, fully integrated package and highly versatile. Supports powerful system macros, or salvo sequences, which allow activation of commonly occurring events .

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features

  • 32 Video Inputs, 6 Video Outputs
  • Inputs Allow for Viewing and Control of Cameras, Domes, Pan/Tilt/ Zoom (PTZs), Multiplexers, and Other Devices
  • Includes Multiple Language Menus and On-Screen Text
  • Video Inputs Individually Selectable for Terminating orLooping with Switches on Rear Panel
  • Supports Coaxitron and RS-422 Camera Control
  • Password-Protected Menu Configuration
  • Windows-Based Manager Software
  • System Partitioning Prevents Unauthorized Viewing and Control
  • Integrated Color Bar Generator
  • Wide ction of Peripheral Components, Including Keyboards, Alarm Boxes, and Relay Boxes
  • Macro Configuration and Event Timers Automate System Operation
  • Multiple Built-in ASCII Communication Ports

Specifications:

Audio Support YES
Type VIDEO SWITCHER
Capacity 96 X 16 CHANNEL
PTZ Control YES
Form Factor BOX
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.