Features
- TIA/EIA-604 FOCIS-12 compliant adapter
- Exceed TIA/EIA-568-B.3 requirements
- Compatible with Mini-Com(TM) products for complete modularity
- Designed for multimode MT-RJ connectors and patch cords
- Mini-Com(TM) MT-RJ Duplex Adapter Modules are commonly used with Mini-Com(TM) Faceplates and Surface Mount Boxes
Specifications:
Color | OFF WHITE |
Fiber Type | MULTIMODE |
Loaded | YES |
Number of Ports | 1 |
Termination | MTRJ |