PANDUIT | CMPH2C
Horizontal Panel D-Ring Replacement Cover, 2 RU, Snap-on, Width 19.4" (492mm)

MFR PART #  CMPH2C
PART #  235910
Minimum 1 EACH
In Stock

Features

  • D-ring managers provide an open and efficient way to manage cable
  • Patented D-ring design provides flexibility for easy moves, adds, and changes
  • Optional snap-on cover
  • Pass-through holes allow front to rear cabling
  • Mount to 19" EIA racks and cabinets
  • Hardware included

Specification Description

Snap-On Cover
Color: Black
Number Of Rack Spaces: 2
Dimension: 40.9 mm Length x 492 mm Width

Specifications:

Color BLACK
Cable Management Type RING DUCT
Cable Mgt Mounting HORIZONTAL
Type CABLE MANAGEMENT