PANDUIT | CMVDR1-8
1" Wide Vertical Cable Management Bracket, 8 Pieces

MFR PART #  CMVDR1-8
PART #  342320
Minimum 1 PACK
Usually ships between 3 and 7 business days

Description

Vertical D-ring. Outside dimensions 5.72"L x 2.05"W (145.3mm x 52.1mm). Package of 8.

Features

  • 24" width aligns with floor tiles
  • Vertical cable management options for mid to high density cabling applications are simple to install and allow user to configure system to their needs
  • Rack is UL Listed for 1500 lbs. load rating to accommodate large networking equipment
  • 6" deep vertical channel design provides distribution cable pathway
  • System accessories provide maximum flexibility that allows the user to customize the rack layout
  • Rack features 19" or 23" EIA mounting
  • Rack space identification aows quick and easy location of rack mount items
  • Full length dual and single hinged doors provide an aesthetic finish and easy access to the vertical pathway
  • Top channel provides pathway for cable or ladder rack up to 18" wide

Specification Description

Cable Management Vertical D-Ring
Material: Flame Retardant Polycarbonate
Color: Black
Mounting Method: Screw Mount Holes Accept (2) 0.25 Inch (M6) Screws
Cable Capacity - 6A (0.289/0.298): 40
Cable Capacity - Cat 5e (0.187): 70
Cable Capacity - Cat 6 (0.250): 62
Cable Capacity - Fiber (3mm): 132
Fiber (3 mm) Cable Capacity: 252
Maximum Bundle Capacity: 4.85 Inch (123.2 mm)
Cable Capacity ScTP (0.250): 48
Cable Capacity UTP (0.187): 96
Dimension: 2.38 Inch Height x 2.05 Inch Width x 5.72 Inch Depth (60.45 mm x 52.07 mm x 145.20 mm)

Specifications:

Cable Mgt Mounting VERTICAL
Color BLACK
Cable Management Type CABLE RINGS/LOOPS
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.