COMNET COMMUNICATION NETWORKS | CNFE1004APOES/M
Ethernet Media Converter, A-Unit, Industrial, 1-Fiber, Single-Mode, SC, 100 Mbps Ethernet, 48 to 57 Volt DC, 4" Length x 3.7" Width x 1" Height, With 30 Watt PoE+, Mini

MFR PART #  CNFE1004APOES/M
PART #  792937
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Exceeds the Requirements of the Latest PoE+ Standard (IEEE 802.3at)
  • The Ethernet Electrical Interface Auto-Negotiates to Either 10 or 100 Mbps without the Need for any User Selection
  • Power Sourcing Equipment (PSE): Provides 30 Watts in Two Modes at 48 Volt DC, for High Output Demand Applications of Remote Ethernet Equipment
  • Automatic Resettable Solid State Current Limiters for Modem Protection
  • A Power Supply Providing 48 Volt DC at 1.25 Ampere is Provided with Each Converter
  • Electrical Port Support Both Auto-Negotiation of Data Speeds and Automatic Mdi/Mdi-X Crossover for Full and Half-Duplex Operation
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology SINGLE-MODE
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.