
Description
The item has been discontinued by the manufacturer.
The ComNet CNFE1EOC-M modems supportEthernet over twisted pair or coaxial cable Must be a reseller to purchase this product. Use SFP-VDSLAB as a suggested replacement.
Features
- Utilizes latest VDSL2 technology for
- fastest data rate transmission and
- greatest transmission distance
- Ideal for multiple-channel Ethernet
- over VDSL applications where modem
- space may be limited
- Supports transmission distances of up to 10,000 ft
- ( over twisted copper, or up to 1500 ft (457 m)
- over coaxial cable
- Symmetric line rates of over 91 Mbps
- Automatically sets fastest possible data rate vs. cable
- quality and transmission distance
- User-configurable master/remote, forward error
- correctiasymmetrical/symmetrical data, and
- long-reach/short-reach selection
- IEEE 802.3 Compliant. 10/100 BASE-T/TX Ethernet port
- with automatic MDI/MDI-X crossover
- Screw Terminals for twisted copper circuits, or BNC
- connector for coaxial cable
- A smaller-sipackage for stand-alone mounting only,
- for use in those applications where space may be limited
- Five year warranty
Specification Description
RoHS: Y
Product Type: Video
Specifications:
Device | MEDIA CONVERTERS |
---|---|
Port 1 Device Technology | 100BASET |
UNSPSC Code | 43201553 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.