COMNET COMMUNICATION NETWORKS | CNFE1EOC
Ethernet Over Twisted Pair or Coax, Comfit, 12 to 27 Volt DC, 6.1" Length x 5.3" Width x 1.1" Height

MFR PART #  CNFE1EOC
PART #  746335
Minimum 1 Each

Description

The item has been discontinued by the manufacturer.

Must be a reseller to purchase this product

Features

  • A Comnet Valueline Product-Lower Price Designed for Installation in Benign (0 to 60 Degree C) Operating Environments
  • Utilizes Latest Vdsl2 Technology for Fastest Data Rate Transmission and Greatest Transmission Distance
  • Ideal for Multiple-Channel Ethernet Over Vdsl Applications Where Modem Space May be Limited
  • Supports Transmission Distances of up to 10,000 Foot (3 Kilometer) Over Twisted Copper, or up to 1500 Foot (457 Meter) Over Coaxial Cable
  • Symmetric Line Rates of Over 91 Mbps
  • Automatically Ses Fastest Possible Data Rate Versus Cable Quality and Transmission Distance
  • User-Configurable Master/Remote, Forward Error Correction, Asymmetrical/Symmetrical Data, and Long-Reach/Short-Reach Selection
  • Screw Terminals for Twisted Copper Circuits, or Bnc Connector for Coaxial Cable
  • A Smaller-Sized Package for Standalone Mounting Only, for Use in Those Applications Where Space May be Limited
  • RoHS Compliant
  • Made in USA

Specifications:

Device DIRECT ATTACH CABLES
Port 1 Device Technology INDUSTRIAL ETHERNET
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.