COMNET COMMUNUCATION NETWORKS | CNFE3TX2CXMSU
4G LTE Cellular VPN Gateway

MFR PART #  CNFE3TX2CXMSU
PART #  901854
Minimum 1 EACH
Call for Availability

Description

CNFE3TX2CXMS(U,E) is an edge Cellular VPN Gateway with 2 10/100TX Ports (1 LAN, 1 WAN) and 1 SIM Card slot. It supports 802.1X and MAC filter for security control. The Gateway can be configured to operate in 3 modes: Dynamic/ Static IP route, PPPoE authentication, and Modem dial up. The units can be powered by an IEEE 802.3af PoE compliant device on port 1 or through the 4-Pin terminal block with dual DC Inputs. The Gateways are DIN Rail mountable and feature a rigid IP-30 housing.

Must be a reseller to purchase this product.

Features

  • Supports 802.1X Authentication
  • HTTPS Support for Secure Management 4G LTE Modem Built In
  • OpenVPN, IPsec VPN, PPTP VPN
  • NAT Support (Virtual Server, Port Trigger, DMZ and UPnP)
  • 1KV Isolation for PoE PD Port
  • DIN-Rail and Wall Mountable
  • Event WarninSyslog, Email and SNMP Trap
  • Cellular Antennas included
  • Certified for Verizon and AT&T Networks

Specifications:

Device WIRELESS ROUTERS
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.