COMNET COMMUNUCATION NETWORKS | CNGE2FE24MSPOE
2 Port 1000Mbps + 24 Port 100Mbps Managed Switch, Power Over Ethernet, Power Supply Not Included

MFR PART #  CNGE2FE24MSPOE
PART #  420756
Minimum 1 EACH

Description

The ComNet CNGE2FE24MSPoE Managed EthernetSwitch provides transmission of (24) 10/100 BASETXand (2) 10/100/1000TX or 1000FX combo ports.Unlike most Ethernet switches, these environmentallyhardened units are designed for deployment in difficultoperating environments, and are available for usewith either conventional CAT-5e copper or opticaltransmission media. The 24 electrical ports supportthe 10/100 Mbps Ethernet IEEE 802.3 protocol, andauto-negotiating and auto-MDI/MDIX features areprovided for sim plicity and ease of installation. All24 ports support IEEE.802.3af based POE. 2 portsare 10/100/1000 configurable for copper or fibermedia for use with multimode or single mode opticalfiber, selected by optional SFP modules. Thesenetwork managed layer 2 switches are optically(1000 BASE-FX) and electrically compatible with anyIEEE 802.3 compliant Ethernet devices. Plug-andplaydesign ensures ease of installation, and noelectrical or optical adjustments are ever required. TheCNGE2FE24MSPoE incorporates LED indicators formonitoring the operating status of the managed switchand network. These units are rack mountable.

Must be a reseller to purchase this product.

Features

  • Environmentally hardened for direct deployment in difficult
  • unconditioned out-of-plant and roadside installations
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambient operating temperaturemechanical shock,
  • vibration, humidity with condensation, high-line/low-line
  • voltage conditions and transient voltage protection) of
  • NEMA TS-1/TS-2 and CALTRANS Traffic Signal Control
  • Equipment Specifications
  • Extended ambient operating temperature ra:
  • -40 C to +75 C
  • 10/100 BASE-TX and 1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • Redundant power supply compatibility reduces possibility
  • of single-point-of-failure for highest possible reliability
  • Fully configurathrough web-based or SNMP
  • network management
  • IGMP Snooping V1/V2 for multicast filtering
  • and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Port Based Security
  • Lifetime Warranty

Specification Description

RoHS: Y
Product Type: Ethernet

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.