COMMSCOPE ANDREW SOLUTIONS | CNT-600-FR-300M
CNT-600-FR, CNT 50 Ohm Braided Coaxial Cable, 300 m, black non-halogenated, fire retardant polyolefin jacket

MFR PART #  CNT-600-FR-300M
PART #  465244
Minimum 1 ROLL
Call for Availability

Features

  • Standard: General purpose use
  • Riser: In-building between floors and other non-plenum vertical applications
  • Plenum: In-building air handling plenums and difficult installation areas
  • Fire retardant- Anywhere fire safety is critical, such as in-building vertical risers

Specifications:

Coax Construction COAXIAL
Conductor Type SOLID CONDUCTOR
Coax Type COAXIAL
Impedance 50 OHM NOMINAL IMPEDANCE
Conductor Material COPPER CLAD ALUMINUM
Dielectric Material FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Flooded NO NOT FLOODED OVER BRAID
Jacket Material FRPO-FLAME RETARDANT POLYOLEFIN
Outdoor NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type SOLID ALUMINUM TUBE

Spec Sheet

Spec Sheet