COMNET COMMUNICATION NETWORKS | COMPAK11M
Mini FVT/R11M Video, MM, 1 Fiber

MFR PART #  COMPAK11M
PART #  393988
Minimum 1 EACH
Call for Availability

Description

The ComNet FVT11M video mini-transmitter andFVR11M video mini-receiver supports transmission andreception of a fixed video signal using AM modulationon one multimode fiber optic cable. The FVT11M videotransmitter is compatible with the FVR11M, FVR10M,F VR21, and FVR22 receivers. The FVR11M utilizesAutomatic Gain Control (AGC) and is compatible withthe ComNet FVT11M and the FVT20 transmitters.Plug-and-play design ensures ease of installationrequiring no electrical or optical adjustments. Thetransmitte r and receiver incorporate bi-color (Red/Green) indicating LED’s for monitoring proper systemoperation.

Must be a reseller to purchase this product.

Features

  • AM Video Transmitter and Receiver
  • NTSC, PAL, SECAM compatible
  • The receiver utilizes Automatic Gain Control (AGC)
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Voltage transient protection on all power and signal
  • inoutput lines provides unconditional protecti+B454on
  • from power surges and other voltage transient events.
  • Bi-Color (Red/Green) Video Present indicator
  • Lifetime Warranty

Specification Description

Product Type: Video

Specifications:

Audio Support NO
Form Factor BOX
Capacity 1 CHANNEL
PTZ Control NO
Type TRANSCEIVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.