IVES, H. B. | COR52 US28
Door Bar Coordinator, 52" Length Channel, 62 to 92" Width Opening, Clear Coated Satin Aluminum

MFR PART #  COR52 US28
PART #  CS923185
Minimum 1 EACH
In Stock

Features

  • The COR Series Coordinators are Designed for Use on Pairs of Doors When One Door Needs to Close Before the Other
  • All COR Units Function Easily
  • The Active Door Lever, Located Nearest to the Active Stop, Holds the Active Door Open Until the Trigger Mechanism is Released by the Closing of the Inactive Leaf
  • All COR Units May Not Function Correctly with Swingclear Hinges
  • All COR Units are Equipped with an Adjustable Override Feature Which Allows the Active Door to Close Under Extreme Pressure
  • All COR Unts are Compatible with Flush Bolts
  • The COR Series is Available in Five Sizes for Variable Door Opening Widths
  • The COR Series Does Not Cover the Entire Length of the Stop, So a FL Filler Bar Can be Provided to Maintain Architecturally Clean Lines

Specifications:

Base Material STEEL
Finish US28 SATIN ANODIZED ALUMINUM
Mounting SURFACE MOUNTED
Product Type DOOR COORDINATOR AND ACCESSORY
Sales Category DOOR ACCESSORIES

Spec Sheet

Spec Sheet