CHIEF MANUFACTURING | CPA330
Pin Connection Offset Ceiling Plate

MFR PART #  CPA330
PART #  716157
Minimum 1 Each
In Stock

Description

Chief offers a variety of ceiling plates that are compatible with: CPA extension columns LCM Single Display Ceiling Mounts MCM Single Display Ceiling Mounts LCM Multi-Display Ceiling Mounts Includes 8" (203 mm) square ceiling plate with 1.75" (44 mm) h igh offset Offset provides cable exit when mounting to a flat ceiling surface Compatible with pin connection CPA column system Overall height is 3.95" (100 mm)

Features

  • Includes 8" (203 mm) square ceiling plate with 1.75" (44 mm) high offset
  • Offset provides cable exit when mounting to a flat ceiling surface
  • Compatible with pin connection CPA column system
  • Overall height is 3.95" (100 mm)

Tech Info

UL, TUV

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.