COMMSCOPE SYSTIMAX SOLUTIONS | CPC6642-03F009 | CPC6642-03F009
PowerSUM D8PS Stranded Cordage Modular Patch Cord, Dark Gray Jacket, 9 FT

MFR PART #  CPC6642-03F009  | CPC6642-03F009
PART #  MM09-AV6-09
Minimum 1 EACH
In Stock

Description

The GS8E modular patch cord family is the latest in a long line of innovative designs from Systimax. Unmatched electrical performance and exceeds TIA/EIA and ISO/IEC Cat6/Class E specifications. Backward compatible with Category 6, 5e, and 5 connectors.

Specification Description

U/UTP Modular Patch Cord
Cord Length: 9 ft
DC Resistance: 0.30 Ohm Maximum
Safety Voltage Rating: 300 Volt
Environmental Space: Non-Plenum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Cable Type: U/UTP (Unshielded)
Interface: RJ45 Plug (Connector A and B)
Jacket Color: Dark Gray
Interface Feature: Standard (Connector A and B)
Conductor Type: Stranded
Material: Copper Alloy, Polycarbonate
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 750 Times Minimum
Plug Retention Force: 30 lbf (133 N) Minimum
Wiring: T568B
Pair Quantity: 4
Includes: 848479994|1074D DG 4/24 RVAR (Product Component - Not Orderable) PowerSUM 1074D Category 5e U/UTP Cable, Non-Plenum, Dark Gray Jacket, 4 Pair Count, Variable Length, Reel
Cordage Type: 1074 004D
Contact Material: Phosphor Bronze
Contact Plating: Gold 50 Micro-Inch (1.27 Micron), Nickel 100 Micro-Inch (2.54 Micron)

Specifications:

Category CATEGORY 5E
Color DARK GRAY
Connector Type RJ45 TO RJ45
Lengths 9 FT. | 2.74 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Spec Sheet

Spec Sheet