COMMSCOPE SYSTIMAX SOLUTIONS | CPCSSX2-03F030 | CPCSSX2-03F030
GigaSPEED X10D 360GS10E Solid Cordage Modular Patch Cord, Dark Gray Jacket, 30 FT

MFR PART #  CPCSSX2-03F030  | CPCSSX2-03F030
PART #  MM30-X10D360-09
Minimum 1 EACH
In Stock

Description

The SYSTIMAX 360 GigaSPEED X10D 360GS10E Patch Cords are for use at both ends of a SYSTIMAX GigaSPEED X10D channel. The high performance 360GS10E modular patch cord family has a patented plug design featuring a distinctive aqua sled and anti-snag latch for easy and rapid field identification. The 360GS10E plug exhibits dramatic reduction in performance variation via a new innovative design. Together with high precision manufacturing, this provides the electrical performance needed to deliver the SYSTIMAX GigaSPEED X10D Solution.

Features

  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C Category 6A up to 500 MHz when used as part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installation

Specification Description

U/UTP Modular Patch Cord
Cord Length: 30 ft
DC Resistance: 0.30 Ohm Maximum
Safety Voltage Rating: 300 Volt
Environmental Space: Non-Plenum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Cable Type: U/UTP (Unshielded)
Interface: RJ45 Plug (Connector A and B)
Jacket Color: Dark Gray
Interface Feature: Standard (Connector A and B)
Pair Quantity: 4
Conductor Type: Solid
Material: Copper Alloy, Polycarbonate
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 750 Times Minimum
Plug Retention Force: 30 lbf (133 N) Minimum
Wiring: T568B
Includes: 860474246|1095B DG 4/24 RVAR (Product Component - Not Orderable): GigaSPEED X10D 1095B Category 6A U/UTP Cable, Non-Plenum, Dark Gray Jacket, 4 Pair Count, Variable Length, Reel
Cordage Type: 1095B 4/24 Solid

Specifications:

Category CATEGORY 6A
Color GREY
Connector Type RJ45 TO RJ45
Lengths 30 FT. | 9.14 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 26121666

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.