PANDUIT | CPP72FMWBLY
72-Port High Density Flush Mount Patch Panel Supplied With Rear Mounted Faceplates

MFR PART #  CPP72FMWBLY
PART #  338392
Minimum 1 EACH
In Stock

Description

72-port high density flush mount patch panel supplied with rear mounted faceplates.

Features

  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Conserve valuable rack space, but may be limited to specific modules (UTP)
  • Pre-printed numbers above each port for easy identification
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
  • Enhanced label version of 48 port high density patch panels only accept UTP modules

Specification Description

Flat High Density Patch Panel
Color: Black
Identification: Pre-Printed Numbering
Mounting Method: 19 Inch Flush
Number Of Connectors: 72
Number Of Module Spaces: 72
Number of Ports: 72
Number Of Rack Spaces: 2
Patch Panel Style: Flat
Performance Level: Modular, Dependent On Populated Modules
Wiring: Modular, Dependent On Populated Modules
Material: Cold-Rolled Steel Stamping, ABS Faceplate
Dimension: 3.47 Inch Height x 19 Inch Width x 0.76 Inch Depth (88.1 mm x 482.6 mm x 19.2 mm)

Specifications:

Number of Ports 72
Rack Units 2
UNSPSC Code 43223309

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.