PANDUIT | CPPL72WBLY
72 Port Patch Panel With Labels, Supplied With 6 Factory Installed Twelve Port Front Removable Snap-In Faceplates Pre-printed Numbered Labels include a writable surface on Back when pre-Numbered Labels are not appliCable.

MFR PART #  CPPL72WBLY
PART #  287205
Minimum 1 EACH
Usually ships between 14 and 28 business days

Features

  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Conserve valuable rack space, but may be limited to specific modules (UTP)
  • Pre-printed numbers above each port for easy identification
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
  • Enhanced label version of 48 port high density patch panels only accept UTP modules

Specification Description

Modular Patch Panel
Color: Black
Identification: Label Pocket
Number Of Ports: 72
Number Of Rack Spaces: 2
Mounting Method: 19 Inch
Type: Unshielded
Dimension: 3.47 Inch Height x 19 Inch Width x 0.83 Inch Depth (88.1 mm x 482.6 mm x 21.1 mm)

Specifications:

Number of Ports 72
Rack Units 2

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING