
TRANSITION NETWORKS | CPSMC0100-226-LA
Point System 1-Slot Chassis, First External PS: 12 Volt DC and 1.25 Amp and 100 - 240 Volt AC and 50/60 Hz Regulated UL Listed, Second External PS: 12 Volt DC and 2.5 Amp and 100 - 240 Volt AC and 50/60 Hz and Regulated UL Listed, Class B, LA
Applications
For Use With C4TEF, CAPTF, CBFTF-120, CBFTF-140, CEMTF, CGFEB or CMEFG Slide-In-Modules
Features
- Redeploy a point system cord as a stand-alone
- For use with single wide point system converter modules
Specification Description
Item: 1-Slot Chassis With Redundant Two External Power Supplies
Power: First External AC/DC Included: 12 Volt DC, 1.25 Amp, 100 - 240 Volt AC, 50/60 Hz, Regulated, UL Listed; Second External AC/DC Included: 12 Volt DC, 2.5 Amp, 100 - 240 Volt AC, 50/60 Hz, Regulated, UL Listed
Class: B
Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
Dimension: 4.400 Inch Width x 5.670 Inch Depth x 1.060 Inch Height
Tech Info
UL Listed
Specifications:
Port 1 Device Technology | ACCESSORIES |
---|---|
UNSPSC Code | 43201553 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.