TRANSITION NETWORKS | CPSMC0800-100-SA
Point System 8-Slot Chassis With One AC Power Supply, 100 - 240 Volt, 50/60 Hz, 3.0 - 1.5 Amp Universal Input, SA

MFR PART #  CPSMC0800-100-SA
PART #  586742
Minimum 1 EACH
Call for Availability

Applications

High-Density Commercial Applications- Multiple Protocol Networks- Industrial And Military Applications

Features

  • When to use Point System(TM)- Network management is key, Port density and rack space are paramount, FCC Class A and EN55022 Class A only are required
  • Comprehensive media conversion platform
  • Enhanced SNMP management software Focal Point(TM)
  • Supports upto 8 Point System(TM) Slide-In-Module Media Converters in a single chassis
  • Standard 19 Inch 2U rack unit height
  • High port density
  • Power enable/disable per slot
  • Optional LED module
  • Point System(TM) Products: Point System(TM) chassis (single, dual, 8, 13, 18 or 19-slot); Focal point management software; Point System(TM) management modules; Point System(TM) slide-in-module media converters; Point System(TM) power supply modules

Specification Description

Item: 8-Slot Chassis With One AC Power Supply
Connectors: 8 Slots In Front For Media Converter Slide-In-Modules
Unit LEDs: Power, Link, Receive, Transmit (With Use of Optional LED Module)
Power: Universal Input 100 - 240 Volt, 50/60 Hz, 3.0 - 1.5 Amp
Environmental Conditions: 0 to 40 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
Dimension: 17.000 Inch Width x 10.500 Inch Depth x 1.750 Inch Height

Tech Info

UL Listed, EN60950, FCC & CISPR Class A, CE Mark

Specifications:

Port 1 Device Technology ACCESSORIES

Spec Sheet

Spec Sheet