TE-ENERGY | CRSM198/55-1200
Wraparound Repair Sleeve Range 2.50-6.50" ICEA/ANSI C119.1

MFR PART #  CRSM198/55-1200
PART #  104035
Minimum 1 EACH
Call for Availability

Description

TE Connectivity’s Raychem CRSM sleeves close easily with a permanent locking system that consist of a raised rail profile and a stainless steel channel. These sleeves are made from crosslinked polyolefin, which equals or exceeds the material properties of the original cable jacket. CRSM sleeves fit a wide range of cable sizes and have unlimited shelf life, when stored under normal conditions.

Features

  • Qualified to ANSI C119.1 rated to ICEA electrical withstand test for 1000 V. RUS accepted for use as jacket restoration materials on JCN cable.
  • For use on standard poly- or elastomeric insulated/jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring.
  • Use as insulation for 1/C low-voltage power cable up to 1000V and for jacket repair up to 35 kV or for general sealing applications. All CRSM sleeves are sealant-coated.

Specifications:

UNSPSC Code 26121630