SERVER TECHNOLOGY | CS-18VYY411A3
Sentry 0U Rack Mount Smart CDU, Outlets: (18) IEC 60320/C19, Input: 208 Volt, 3-Phase Wye, 60 Amp, Input Cord: IEC 60309 9 Hour 5 Pin Blue Plug, 10 ft (3 m) Cord, Bottom/Front Cord Entry, 3 x LED Amp Meter Display

MFR PART #  CS-18VYY411A3
PART #  558414
Minimum 1 EACH
Call for Availability

Features

  • High-density- Single-power input feed, 18 outlets per enclosure (Qty 18 x IEC C19)
  • High Power Distribution- 208V, 3-phase Delta or Wye, 50-Amp or 60-Amp input feed options
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site veri cation of the input current with the LED digital display. Remote veri cation via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and alerts- Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • With circuit breakers

Specifications:

Number of Outlets 18
Type RACK MOUNT PDU