SERVER TECHNOLOGY | CS-24V53311
0U Rack Mount Smart CDU, Outlets: (24) IEC 60320 C13, Input: 240/416 Volt, 50/60 Hz, 16 Amp, Output: 240 Volt, 48 Amp, Input Cord: IEC 60309 16 Amp, 3 x LED Display

MFR PART #  CS-24V53311
PART #  558423
Minimum 1 EACH
Call for Availability

Specification Description

0U Rack Mount Smart CDU
Input Voltage: 240/416 Volt, 3W+N+PE (North America), 50/60 Hz
Input Cord: IEC 60309 16 Amp
Amperage Rating: 16 Amp
Output: 240 Volt, 48 Amp
Outlets: (24) IEC 60320 C13
Branch Circuit Protection: L1a, L1b, L2a, L2b, L3a, L3b <=20 Amp
Phase: L1, L2, L3 <= 16 Amp
Display: 3 x LED

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU

Data Sheets

TECHNICAL DRAWING