SERVER TECHNOLOGY | CS-54VDXH21C6-017
Sentry 0U Rack Mount Smart CDU, Outlets: (42) IEC 60320/C13 (12) IEC 60320/C19, Input: 208 Volt, 3-Phase Delta, 50/60 Hz, Input Cord: IEC Blue 9 Hour 3P+G Plug, 10 ft (3 m), Bottom Cord Entry, 6 Branch LED Amp Meter Display

MFR PART #  CS-54VDXH21C6-017
PART #  558499
Minimum 1 EACH
Call for Availability

Features

  • High-density- Single-power input feed, 54 outlets per enclosure (42 x C13 and 12 x C19 outlets)
  • High power distribution- 208 Volt 3 phase power with 50/60 Amp power input feed
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each branch circuit. On-site verification of the input current with the LED digital display and remote verification via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Alerts - Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two external temperature and humidity probes and reports conditions through the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • Remote power monitoring- Monitor input power via IP or serial interface
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit’s network settings. SNMP traps for environmental and power thresholds and firmware updates. Also use the web interface to monitor key values, including amperage load(s), temperature/humidity and other environmental conditions. SSL security provides a secure HTTPs connection
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information such as input power, temperature and humidity. The Sentry includes an SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension (Sentry3 MIB) is also supported to provide remote power control. SNMP traps can be generated for various events, including input current load thresholds (minimum and maximum), temperature thresholds (minimum and maximum), humidity thresholds (minimum and maximum), water indication, and closed contacts (cabinet doors open/close)
  • Add a second tower - Connect an expansion cabinet PDU to this smart cabinet PDU to control two power input circuits and monitor power in the data center cabinet (individual or groups) under 1 IP address - our exclusive strategy for managing dual power-supply servers
  • Zero U enclosure- A vertical enclosure that occupies Zero Vertical U of rack space in the equipment cabinet. It mounts on

Specifications:

Number of Outlets OTHER
Type RACK MOUNT PDU