COMMSCOPE ENTERPRISE SOLUTIONS | CS24P RED C5E 4/24 U/UTP CPK 1KFT | 874042414/10
24 AWG 4-Pair UTP-CMP Solid Bare Copper Cat 5E FEP/FRPVC Red Jacket 200 Mhz Pull-Box

MFR PART #  CS24P RED C5E 4/24 U/UTP CPK 1KFT  | 874042414/10
PART #  CMP-00424CS24-5EU-03
Minimum 1 FEET
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Body Features.Length (M [ft]): 304.80 [1000.00]
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Pull Box
Envinmental.Operating Temperature (C [F]): -20 +60 [-4 +140]
Body Features.Cable Outer Diameter (mm [in]): 4.82 [0.190]
Electrical Characteristics.Shielded: No
Product Type Features.Series: Series 510
Product Type Features.Performance Category: Cat 5e
Puct Type Features.Wire/Cable Type: Twisted Pair
Configuration Features.Nominal Weight (lbs/1000ft): 22
Industry Standards.UL/NEC Rating: Plenum (CMP)
Termination Features.Wire/Cable Size (AWG): 24
Configuration Features.Number of Twisted Pairs: 4
BoFeatures.Jacket Color: Red
Electrical Characteristics.NEXT Margin: 2 dB
Product Type Features.Barrel Type: Closed Barrel
Product Type Features.Stud Diameter (mm [in]): 5.00 [0.197]
Product Type Features.Heavy Duty: No
Product Type Features.Terminal pe: Ring Tongue
Product Type Features.Insulation: Yes
Product Type Features.Body Style: PLASTI-GRIP
Product Type Features.Insulation Material: Vinyl
Product Type Features.Stud Size: 10
Body Features.Tongue Material Thickness (mm [in]): 0.79 [0.031]

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color RED
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.