LOCKNETICS | CS750 US32D
CS750 US32D Medium-Duty Electric strike for cylindrical locks and select Mortise

MFR PART #  CS750 US32D
PART #  CS115500
Minimum 1 Each
In Stock

Description

The low, versatile profile CS Series of electric strikes are designed for use with cylindrical locksets and select mortise locksets without deadbolt for both metal and wood door frames.

Features

  • Up to 3/4" latch bolts, 12 or 24VDC, Field selectable fail-safe/secure, Low profile with trim piece and mounting tabs, Stainless steel finish
  • Low profile
  • Field selectable fail-safe and fail-secure (fail-secure default), with simple and easy screw reversal
  • Included trim piece for installation flexibility and improved appearance
  • Mounting tabs included for aluminum frame installation
  • Two face plates included: Radius and square edge stainless steel (4 7/8" x 1 1/4")
  • Field selectable 12/24 VDC
  • Voltageike suppressor included
  • Suitable for rain or dust environment

Specifications:

Finish US32D SATIN STAINLESS STEEL
Mounting FOR SURFACE MT INSTALLATIONS
Product Type FOR USE WITH CYLINDRICAL LOCK
Sales Category ELECTRIC STRIKE
Frame Material ALUMINUM OR WOOD
Locking State SELECTABLE FS OR FSE
Voltage and Duty INT 12 OR 24V DC
Max Latch Length - Inch MAXIMUM 3/4 INCH THROW
Warranty 1 YEAR LIMITED
Pull Strength - Lbs 1000 - 1500 LBS.
UL UL 3-HOUR FIRE LABEL
Voltage and Duty CONT SELECTABLE 12/24V DC
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.