TRIPP LITE | CSC36AC
36-Device AC Charging Station Cart for Chromebooks and Laptops, Black

MFR PART #  CSC36AC
PART #  931580
Minimum 1 Each
Call for Availability

Description

The CSC36AC 36-Device AC Charging Station Cart provides timed AC charging, secure storage and cord management for 36 Chromebooks and laptops with a screen size up to 15 inches.

The connected devices’ AC adapters plug into the cart’s 36 NEMA 5-15R outlets as needed. To conserve energy and avoid potential overloads, the outlets are evenly split into two charging zones. Each zone charges for one hour at a time until a built-in timer switches to the other.

An RJ45 jack allows you to connect external Ethernet equipment, such as wireless hotspots, inside the cabinet. The laminated wood-grain top acts as a writing surface and holds a projector and other devices that plug into two external NEMA 5-15R outlets. An inside switch can turn these outlets off to protect against overloads.

Constructed from heavy-duty steel covered with a black powder-coated finish, the CSC36AC provides safe, secure storage. The front and back doors lock to help prevent theft, damage and tampering, and flow-through ventilation helps prevent devices from overheating.

To prevent cable clutter, device power adapters stow away in removable baskets. Charging cables run through zoned slots and into an overhead cable manager.

Moving devices from room to room is easy. Large ivel casters with non-marking wheels improve the ride over uneven surfaces and lock to help prevent unwanted movement. The reversible wide-grip handle makes the cart easy to control. Corner safety bumpers protect walls and doorways from scratches.

Features

  • Charges 36 Chromebooks and laptops with screen sizes up to 15 in.
  • Hourly timer alternates charging zones to help prevent overloads
  • In-cabinet RJ45 jack allows secure use of a wireless router
  • Convenient external outlets provide power for a monitor or pojector

Specifications:

Material STEEL
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.