BARCO | CSE-200+ | R9861521US
CLICKSHARE CSE-200+ SET TAA COMPLIANT

MFR PART #  CSE-200+  | R9861521US
PART #  10016579
Minimum 1 Each
In Stock

Description

The CSE-200+ offers interactive collaborative experiences for medium-sized meeting rooms. It allows up to 2 persons to share content simultaneously. Users simply plug a USB-powered device - the ClickShare Button - into their PC or Mac and click the but ton to get the content from their laptop on the large meeting room screen. With the ClickShare Apps, users can also share content from their laptops, mobile phones or tablets. Make sure to have the latest firmware installed on your Base Unit to enable the best experience with the Desktop App.

MUST BE AUTHORIZED TO PURCHASE!
Contact your Anixter sales representative for more details.

Features

  • Up to 2 users on-screen
  • Share from laptop, tablet or smartphone
  • Enhanced security features
  • Annotation, blackboarding and touch back support on a 4K canvas
  • Central management
  • Delivered with 2 Buttons
  • TAA Compliant

Specifications:

Resolution STANDARD DEFINITION
Type SOFTWARE
UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.