PANDUIT | CT-1003
Ferrule Crimp Tool, Controlled Cycle, Trapezoid Profile, For Panduit #22 to 8 AWG (0.50 -10.0mm2) Insulated And Non-Insulated Ferrules And #22 to #10 AWG (0.50 - 6.0mm2) Insulated Twin Wire Ferrules, Green

MFR PART #  CT-1003
PART #  325115
Minimum 1 EACH
Call for Availability

Description

Controlled cycle crimp tool with trapezoid profile for Panduit #22 û 8 AWG (0.50 û10.0mm) insulated and non-insulated ferrules and #22 û 10 AWG (0.50 û 6.0mm) insulated twin wire ferrules.

Features

  • Specifically designed for the installation of Pan-Term(TM) Ferrules
  • Controlled cycle mechanism assures high quality, consistent terminations
  • Ergonomic tool design assures operator comfort, safety, and performance
  • Multi-position locator facilitates a high quality repeatable crimp

Specifications:

Copper Type CRIMP
Type COPPER
UNSPSC Code 27111510

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING