
Features
- CT5000 Strike Relay Can be Configured to Fail Safe or Fail Secure
- Upgradable to a Wireless Reader Interface Configuration to Allow Networked Communication as Your Security Needs Evolve
- Supports up to Two Parallel Wiegand or Clock and Data Reader Inputs on a Single Opening
- Up to 5000 Unique Users with Audit Trail of up to 5000 Events
- Door Monitoring Capable Including Door Position and Request to Exit
Specifications:
Environmental | INDOOR |
---|---|
Mounting | SURFACE MOUNT WITH BOX |
Input Voltage | 12 OR 24V DC |
Number of Readers | 2 |
Number of Users | MORE THAN 2000 |
Interface | WIEGAND |
Product Type | MULTICOMM CONTROLLER |
Sales Category | ELECTRIC SYSTEM CONTROLLER |
Software Platform | WINDOWS XP, VISTA, 7 |
UNSPSC Code | 43211700 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.